Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Foam Ear Plugs, 100 PK

  • Mfr # 10080529110104

  • Zoro # G907465718


product price: $155.99
/pk 100, $1.56/ea
Free Shipping & Returns

Key Features

Earplug Material
Polyurethane Foam
Standards
ANSI S.3.19-1974
Material
Polyurethane Foam
Ear Muff Style
Corded
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10080529110104
Zoro #
G907465718
UPC #
-
Country of Origin
United States

Details

Item
Ear Plugs
Earplug Material
Polyurethane Foam
Standards
ANSI S.3.19-1974
Material
Polyurethane Foam
Ear Muff Style
Corded
Metal Detectable
No
Cord Material - Hearing Protection
Vinyl
Cord Color
Blue

Description

3M EAR Express corded earplugs feature a pod design which eliminates the need to touch the foam during insertion The slow recovery foam inserts easily and stays in place The soft, flexible grips are available in blue and allow easy insertion These plugs have a NRR 25dB 100 pairs per dispenser


  • •Pod design, NRR 25dB
  • •Soft flexible grips for easy insertion and removal
  • •Slow recovery foam
  • •Corded with blue grips
  • •100 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.