Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Foam Ear Plugs, 200 PK

  • Mfr # 10080529110333

  • Zoro # G607465766


product price: $68.99
/pk 200, $0.34/ea

Key Features

Earplug Material
Polyurethane Foam
Standards
ANSI S.3.19-1974
Cord Color
Blue
Metal Detectable
No
Ear Muff Style
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10080529110333
Zoro #
G607465766
UPC #
-
Country of Origin
United States

Details

Item
Ear Plugs
Earplug Material
Polyurethane Foam
Standards
ANSI S.3.19-1974
Cord Color
Blue
Metal Detectable
No
Ear Muff Style
Corded
Material
Polyurethane Foam
Cord Material - Hearing Protection
Vinyl

Description

3M EARsoft Yellow Neons earplugs have a tapered shape and colorful look that makes them the choice of wearers everywhere These earplugs provide the highest attenuation of any earplug in the industry NRR 33dB So not only do they look and work great, they feel great too EARsoft Yellow Neons are the perfect answer for compliance problems 200 pairs per dispenser


  • •NRR 33dB - highest NRR available
  • •Self-adjusting foam
  • •Exciting designs and colors
  • •Corded
  • •Regular size
  • •200 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.