Zoro Homepage

Polyurethane Foam Ear Plugs, 200 PK

  • Mfr # 10080529110593

  • Zoro # G407465751


product price: $116.99
/pk 200, $0.58/ea
Free Shipping & Returns

Key Features

Earplug Material
Polyurethane Foam
Cord Material - Hearing Protection
Vinyl
Standards
ANSI S.3.19-1974
Material
Polyurethane Foam
Cord Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10080529110593
Zoro #
G407465751
UPC #
-
Country of Origin
United States

Details

Item
Ear Plugs
Earplug Material
Polyurethane Foam
Cord Material - Hearing Protection
Vinyl
Standards
ANSI S.3.19-1974
Material
Polyurethane Foam
Cord Color
Blue
Metal Detectable
No
Ear Muff Style
Corded

Description

3M EARsoft SuperFit earplugs are constructed of a soft, polyurethane foam Their SuperFit fitting ring ensures a snug, comfortable fit and great attenuation NRR 33dB These Earsoft SuperFit earplugs are regular sized, corded and yellow with a red ring 200 pairs per dispenser


  • •Cylinder shape, NRR 33dB
  • •E-A-Rsoft with SuperFit fitting ring
  • •Soft polyurethane earplug
  • •Corded, yellow in color
  • •200 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.