Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Foam Ear Plugs, 200 PK

  • Mfr # 10080529120868

  • Zoro # G307465714


product price: $44.35
/pk 200, $0.22/ea

Key Features

Earplug Material
Polyurethane Foam
Metal Detectable
No
Standards
ANSI S.3.19-1974
Material
Polyurethane Foam
Ear Muff Style
Uncorded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10080529120868
Zoro #
G307465714
UPC #
-
Country of Origin
United States

Details

Item
Ear Plugs
Earplug Material
Polyurethane Foam
Metal Detectable
No
Standards
ANSI S.3.19-1974
Material
Polyurethane Foam
Ear Muff Style
Uncorded

Description

3M EARsoft FX disposable earplugs feature a patented shape to more effectively fit the ear canal, resulting in the hightes Noise Reduction Rating of any earplug in the industry NRR 33dB Their polyurethane foam formulation for slow recovery and increased softness is unmatched Flanged ends allow for easy insertion an removal 200 pairs per dispenser


  • •NRR 33dB - highest NRR available
  • •Shaped design helps fit ear more effectively
  • •Flanged end for easy insertion and removal
  • •200 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.