Zoro Homepage

Polyurethane Foam TaperFit Uncorded Earplugs, 32 dB, Yellow, 200 PK

  • Mfr # MMM3121219

  • Zoro # G607199463


product price: $61.99
/pk 200, $0.31/ea

Key Features

Noise Reduction Rating
32 dB
Earplug Color
Yellow
Earplug Material
Polyurethane Foam
Standards
CSA Class AL
Features
Comfortable; Disposable; Uncorded; Noise Reduction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM3121219
Zoro #
G607199463
UPC #
80529120137
Country of Origin
United States

Details

Item
TaperFit Uncorded Earplugs
Noise Reduction Rating
32 dB
Earplug Color
Yellow
Earplug Material
Polyurethane Foam
Standards
CSA Class AL
Features
Comfortable; Disposable; Uncorded; Noise Reduction

Description

EAR TaperFit Uncorded Earplugs Comfortable, Disposable, Uncorded, Noise Reduction Noise Protection Polyurethane Foam Yellow 200 Box EAR Taperfit uncorded earplugs offer a reliable choice in hearing protection Soft, rolldown foam earplugs with a tapered design expand to fit the ear canal and provide a lowpressure, comfortable seal for a barrier to noise Poly bag keeps polyurethane foam earplugs clean before use Noise Reduction Rating NRR is 32 decibels CSA Class AL Earplugs are testcompatible with 3M EARfit Validation System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.