Zoro Homepage

Push-In(TM) Disposable Foam Probed Test Ear Plugs, Pod Shape, N/A, Yellow, 50 PK

  • Mfr # 393-2002-50

  • Zoro # G0162733


product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns

Key Features

Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Pod
Earplug Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393-2002-50
Zoro #
G0162733
UPC #
10080529190755
Country of Origin
United States

Dimensions

Earplug Size
Universal

Details

Item
Probed Test Ear Plugs
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Pod
Earplug Material
Foam
Pairs Per Package
50
Series
Push-In(TM)
Insertion Method
Push-In
Band Color - Hearing Protection
Assorted
Cord Color
Blue
Cord Material - Hearing Protection
Acetal
Metal Detectable
No
Band Material - Hearing Protection
ABS
Earplug Packaging
Bulk Bag, Unwrapped
Earplug Pair Pack Type
Plastic Bag
Band Material
ABS
Electrically Insulated
Yes
Cord Material
Acetal

Description

Ear Plugs, Earplug Shape Pod, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Assorted, Series E-A-R Push-Ins, Cord Material Acetal, Band Material ABS, Cord Color Blue, Pairs per Package 50, Earplug Color Yellow, Metal Detectable No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.