
E-A-R Reusable Foam/Thermoplastic Earplugs, Cone Shape, 30 dB, Blue/Yellow
Mfr # 7000127186
Zoro # G802564219
product price: $314.09
/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
30 dB
Earplug Color
Blue/Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000127186
Zoro #
G802564219
UPC #
80529180117
Country of Origin
China
Dimensions
Earplug Size
Regular
Details
Item
Earplugs
Noise Reduction Rating
30 dB
Earplug Color
Blue/Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Cone
Earplug Material
Foam/Thermoplastic
Pairs Per Package
200
Series
E-A-R
Metal Detectable
No
Cord Material - Hearing Protection
Vinyl
Features
Electrically Insulated
Dielectric
No
Insertion Method
Push-to-fit
Cord Color
Blue
Standards
CSA Class AL
Description
3MTM E-A-R PUSH-INS͊ CORDED EARPLUGS W/GRIP RINGS, 318-1009, 2000 PAIRS 3M¿ E-A-R¿ PUSH-INS¿ EARPLUGS FEATURE A PUSH-TO-FIT DESIGN WITH A FLEXIBLE STEM TO HELP KEEP THE SOFT FOAM TIP CLEAN, EVEN WHEN HANDS ARE DIRTY. THERE IS NO NEED TO ROLL THE FOAM BEFORE FITTING. OUR EARPLUGS ARE PACKAGED IN A POLY BAG TO KEEP THEM CLEAN PRIOR TO USE. RECOMMENDED APPLICATIONS INCLUDE ASSEMBLY AND MECHANICAL, CHIPPING, CHISELING, CLEANING, DRILLING, FURNACE OPERATIONS, GRINDING, HEAVY EQUIPMENT OPERATIONS, MACHINING, METAL REPAIR, PAINTING, POURING/CASTING, POWER FASTENING, RIVETING, SANDING, SAWING AND WELDING. NOT ONLY IS NOISE PRESENT IN OUR DAILY ROUTINES AND RECREATIONAL ACTIVITIES, BUT MILLIONS OF AMERICANS WORK IN HAZARDOUS NOISE ON A DAILY BASIS. ESTIMATES FROM THE NATIONAL INSTITUTES OF HEALTH SUGGEST THAT APPROXIMATELY 15 PERCENT OF AMERICANS (26 MILLION PEOPLE) BETWEEN THE AGES OF 20 AND 69 HAVE HIGH FREQUENCY HEARING LOSS DUE TO EXPOSURE TO NOISE AT WORK OR DURING LEISURE ACTIVITIES. HEARING LOSS DUE TO NOISE IS ALMOST ENTIRELY PREVENTABLE BY JUDICIOUS USE OF HEARING PROTECTION.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.