
E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (Discontinued)
- Mfr # 7000127185
- Zoro # G802564585
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000127185
Zoro #
G802564585
UPC #
10080529180022
Country of Origin
China
Dimensions
Earplug Size
Regular
Details
Item
Earplugs
Noise Reduction Rating
28 dB
Earplug Color
Blue/Yellow
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Round
Earplug Material
Foam/Thermoplastic
Pairs Per Package
200
Series
E-A-R
Features
Electrically Insulated
Insertion Method
Push-to-fit
Standards
CSA Class AL
Dielectric
No
Metal Detectable
No
Description
3MTM E-A-R PUSH-INSTM EARPLUGS, UNCORDED, 318-1002, 200 PAIRS 3MTM E-A-RTM PUSH-INSTM UNCORDED FOAM EARPLUGS PROVIDE ALL-DAY HEARING COMFORT, CONVENIENCE AND PROTECTION. CONSTRUCTED OF 3MTM E-A-R FORMTM FOAM, THESE EARPLUGS FEATURE A NO ROLL-DOWN DESIGN AND A BLUE STEM FOR A QUICK AND EASY FIT. THESE PUSH-TO-FIT, FOAM EARPLUGS ARE EASY TO USE AGAIN AND AGAIN, REDUCING WASTE. BENEFITS: POLY BAG KEEPS EARPLUGS CLEAN AND ACCESSIBLE FOR RE-USE BLUE STEM MAKES INSERTION AND REMOVAL CLEANER AND EASIER NOISE REDUCTION RATING (NRR) 28 DB. CSA CLASS AL TEST COMPATIBLE WITH 3MTM E-A-RFITTM VALIDATION SYSTEM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.