
E-A-R UltraFit Reusable Silicone Earplugs, Flanged Shape, 25 dB, Orange, 50 PK
Mfr # 340-3002
Zoro # G815316911
product price: $120.99
/pk 50, $2.42/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340-3002
Zoro #
G815316911
UPC #
50068060856710
Country of Origin
Brazil
Dimensions
Earplug Size
Universal
Details
Item
Earplugs
Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Silicone
Pairs Per Package
80
Series
E-A-R UltraFit
Cord Material - Hearing Protection
Cloth
Metal Detectable
No
Electrically Insulated
No
Pairs per Package
80
Earplug Packaging
Bulk Box
Cord Color
Red
Includes
Carry Case, Pair of Earplugs
Insertion Method
Push-In
Band Material - Hearing Protection
Cloth
Earplug Pair Pack Type
Plastic Case
Description
Earplugs, Earplug Shape Flanged, Insertion Method Push-In, Cord Options Corded, Earplug Size Universal, Earplug Material Silicone, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Electrically Insulated No, Includes Carry Case, Pair of Earplugs, Series E-A-R UltraFit, Cord Color Red, Standards Not Applicable, Pairs per Package 80, Refill Type Not Applicable, Earplug Color Orange, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.