E-A-Rcaps Reusable Foam Ear Plugs, Pod Shape, 17 dB, Yellow
Mfr # 321-2101
Zoro # G3005922
product price: $9.69
/eaKey Features
Noise Reduction Rating
17 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Pod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321-2101
Zoro #
G3005922
UPC #
10080529210019
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
17 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Pod
Earplug Material
Foam
Pairs Per Package
1
Series
E-A-Rcaps
Band Color - Hearing Protection
Blue
Noise Reduction Rating NRR
17 dB
Band Material - Hearing Protection
ABS, Polyurethane
Insertion Method
Push-In
Standards
CSA Class BL
Metal Detectable
No
Cord Color
Blue
Cord Material - Hearing Protection
Polyurethane
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box, Wrapped Pairs
Band Material
ABS, Polyurethane
Electrically Insulated
Yes
Cord Material
Polyurethane
Description
Banded Ear Plugs, Noise Reduction Rating 17 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Banded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Blue, Series E-A-R Caps(TM), Cord Material Polyurethane, Band Material ABS, Polyurethane, Cord Color Blue, Standards 17 dB CSA Class BL, Pairs per Package 1, Earplug Color Yellow, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.