Zoro Homepage

E-A-Rfit Ear Plug Fit Test System, 125 to 8000 Hz

  • Mfr # 393-1100

  • Zoro # G1617388


product price: $2,283.99
/ea
Free Shipping & Returns

Key Features

For Use With
Banded Hearing Protectors, Ear Muffs, Ear Plugs
Includes
Impact Resistant Carrying Case, Software, Speaker
System Requirements
Probed Test Plugs, Pods, or Cushions
Series
E-A-Rfit
Frequency Range
125 to 8000 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393-1100
Zoro #
G1617388
UPC #
00051141567648
Country of Origin
United States

Details

Item
Ear Plug Fit Test System
For Use With
Banded Hearing Protectors, Ear Muffs, Ear Plugs
Includes
Impact Resistant Carrying Case, Software, Speaker
System Requirements
Probed Test Plugs, Pods, or Cushions
Series
E-A-Rfit
Frequency Range
125 to 8000 Hz
Features
Dual Element, Dual Microphones
Frequencies Tested
125 Hz, 250 Hz, 500 Hz, 1,000 Hz, 2,000 Hz, 4,000 Hz, 8,000 Hz

Description

Ear Plug Fit Test System, Frequencies Tested 125 Hz, 250 Hz, 500 Hz, 1,000 Hz, 2,000 Hz, 4,000 Hz, 8,000 Hz, Frequency Range 125 to 8000 Hz, Series E-A-Rfit, For Use With Banded Hearing Protectors, Ear Muffs, Ear Plugs, System Requirements Probed Test Plugs, Pods, or Cushions, Features Dual Element, Dual Microphones, Includes Impact Resistant Carrying Case, Software, Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.