
E-A-Rsoft Disposable Foam Earplugs, Bell Shape, 33.0 Decibel, Yellow
Mfr # 7000029951
Zoro # G902593522
product price: $79.85
/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
33.0 Decibel
Earplug Color
Yellow
Reusability
Disposable
Earplug Shape
Bell
Earplug Size
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000029951
Zoro #
G902593522
UPC #
80529120861
Country of Origin
China
Dimensions
Earplug Size
Regular
Details
Item
Earplugs
Noise Reduction Rating
33.0 Decibel
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
2000
Series
E-A-Rsoft
Features
Electrically Insulated
Standards
CSA Class AL
Dielectric
No
Metal Detectable
No
Insertion Method
Roll Down
Description
EARSOFT FX SHAPED EARPLUG IN POLYBAG
- PATENTED SHAPE TO MORE EFFECTIVELY FIT IN THE EAR CANAL SOFT COMFORTABLE FOAM THIS PRODUCT ARRIVES TO MOST CUSTOMERS IN 2-3 BUSINESS DAYS.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.