E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 500 PK
Mfr # 390-1262
Zoro # G4143207
product price: $80.72
/pk 500, $0.16/eaSold in multiples of 4 for $322.88
Free Shipping & Returns
Key Features
Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390-1262
Zoro #
G4143207
UPC #
10078371666412
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
500
Series
E-A-Rsoft FX
Metal Detectable
No
Noise Reduction Rating NRR
33 dB
Insertion Method
Roll-Down
Standards
ANSI S3.19-1974
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Loose
Electrically Insulated
Yes
Refill Type
Bulk Refill
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose, Electrically Insulated Yes, Series E-A-Rsoft(TM) FX(TM), Standards ANSI S3.19-1974, Pairs per Package 500, Refill Type Bulk Refill, Earplug Color Orange, Metal Detectable No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.