
E-A-Rsoft No Foam Ear Plugs, Bullet Shape, 32 dB, 200 PK
Mfr # 311-1252
Zoro # G7515194
product price: $88.69
/pk 200, $0.44/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
32 dB
Reusability
No
Cord Options
Corded
Earplug Shape
Bullet
Earplug Size
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311-1252
Zoro #
G7515194
UPC #
80529110350
Country of Origin
United States
Dimensions
Earplug Size
Regular
Details
Item
Ear Plugs
Noise Reduction Rating
32 dB
Reusability
No
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
200
Series
E-A-Rsoft
Features
Electrically Insulated
Dielectric
No
Cord Color
Orange
Cord Material - Hearing Protection
Vinyl
Metal Detectable
No
Insertion Method
Roll Down
Standards
CSA Class AL
Description
Soft, smooth, non-irritating, self-adjusting advanced foam formula for the softest ear plug on the market. Test compatible with 3MTM E-A-RfitTM validation system.
- • Soft foam earplugs are easy to roll down and insert, then expand within the earcanal for comfortable noise reduction.
- • Regular size fits most earcanals.
- • Poly bag keeps each pair of earplugs clean before use.
- • Test compatible with 3MTM E-A-RfitTM Validation System.
- • CSA Class AL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.