E-A-Rsoft Yellow Neons One Touch Ear Plugs with Dispenser, Foam, Bullet, 33 dB NRR, Uncorded

  • Mfr # 30FX18 45JW40

  • Zoro # G2611791


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Cord Options
Uncorded
Earplug Color
Yellow
Series
E-A-Rsoft Yellow Neons One Touch
Noise Reduction Rating
33 dB
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30FX18 45JW40
Zoro #
G2611791
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Earplug Size
M
Overall Depth
21 in

Details

Item
Ear Plugs with Dispenser
Cord Options
Uncorded
Earplug Color
Yellow
Series
E-A-Rsoft Yellow Neons One Touch
Noise Reduction Rating
33 dB
Earplug Shape
Bullet
Earplug Material
Foam
Earplug Pair Pack Type
Loose
Pairs Per Package
500
Dispenser Lid Style
Open
Compatible Dispensing System
Accepts 8 different 3M(TM) Earplugs in refill bottles
Compatible Mfg. Model Number
Not Available
Metal Detectable
No
Color
Yellow
Standards
ANSI S3.19-1974
Capacity - Pairs of Earplugs
500 Pairs
Material
ABS/POM Plastic
Insertion Method
Roll-Down
Earplug Packaging
Dispenser Refill
Product Type
Dispenser with Refill
Dispenser Mounting Style
Table Top, Wall
Reusability
Disposable
Number of Mounting Holes
None
Refillable
Refillable

Description

Ear Plug Dispensing System, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Color Yellow, Cord Options Uncorded, Overall Depth 21 in, Overall Width 8 in, Overall Height 10 in, Earplug Size M, Capacity - Pairs of Earplugs 500 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Dispenser Refill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.