Zoro Homepage
This item is Discontinued.
3M E-A-R(TM) ARC Plugs(TM) Rubber Vinyl Ear Plugs, Flanged Shape, Red, Yellow, 1 PR 370-2000

E-A-R(TM) ARC Plugs(TM) Rubber Vinyl Ear Plugs, Flanged Shape, Red, Yellow, 1 PR (Discontinued)

  • Mfr # 370-2000
  • Zoro # G3147611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370-2000
Zoro #
G3147611
UPC #
10080529700121
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Series
E-A-R(TM) ARC Plugs(TM)
Earplug Material
Rubber Vinyl
Item
Ear Plugs
Cord Options
Corded
Earplug Shape
Flanged
Earplug Color
Red, Yellow
Pairs Per Package
1
Standards
ANSI S3.19-1974, ARC Category 2
Metal Detectable
No
Cord Color
Black
Insertion Method
Push-In
Earplug Packaging
Clamshell, Blister Pack

Description

Ear Plugs, Reusable, Corded, 1 Pairs Per Package, Noise Reduction Rating NRR 22dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Flanged, Ear Plug Color Yellow, Red, Ear Plug Material Rubber Vinyl, Band Color - Hearing Protection Black, Ear Plug Packaging Clamshell, Blister Pack, Standards ANSI S3.19-1974, ARC Category 2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.