Shop 3M
See all product information
Create Account
E910L2 E-A-Rsoft Disposable Corded Earplugs, 200 Pairs, Large
- Mfr # 10080529110340
- Zoro # G008413113
product price:Â
$
93.59
/pk of 200, $0.47/ea
Key Features
Earplug Color
Yellow
Earplug Shape
Tapered
Earplug Size
Large
Earplug Material
Foam
Pairs Per Package
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10080529110340
- Zoro #
- G008413113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Earplug Size
- Large
Details
- Item
- Earplugs
- Earplug Color
- Yellow
- Earplug Shape
- Tapered
- Earplug Material
- Foam
- Pairs Per Package
- 200
- Series
- E-A-Rsoft
- Cord Color
- Blue
- Metal Detectable
- No
- Cord Material - Hearing Protection
- Vinyl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.