
EC Film Black 24 in. X 50 yd
Mfr # 1178
Zoro # G612519225
product price: $767.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
24"
Length
50 yd
Material
Reflective Sheeting
Reflective
Non Reflective - transulcent for sign making
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1178
Zoro #
G612519225
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Length
50 yd
Details
Color
Black
Material
Reflective Sheeting
Reflective
Non Reflective - transulcent for sign making
Application
Featheredging, Filler Shaping, Paint Finishing, Primer Sanding
Description
- •Non Reflective - transulcent for sign making
- •3M ElectroCut Film Series 1178 Black is part of 3M’s system of matched components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.