
EC Film Green 8 in. X 50 yd
Mfr # 1177
Zoro # G012519337
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Width
8"
Length
50 yd
Material
Reflective Sheeting
Reflective
Non Reflective - transulcent for sign making
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1177
Zoro #
G012519337
UPC #
-
Country of Origin
United States
Dimensions
Width
8"
Length
50 yd
Details
Color
Green
Material
Reflective Sheeting
Reflective
Non Reflective - transulcent for sign making
Description
- •Non Reflective - transulcent for sign making
- •3M ElectroCut Film Series 1177 Green is part of 3M’s system of matched components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.