
ECG Snap Electrode RedDot Monitoring Foam Adult, 50Bg, PK50
Mfr # 2560
Zoro # G407662778
product price:Â $21.15
/pk 50, $0.42/eaKey Features
Overall Length
1.36 in
Material
Foam
Includes
Foam Tape and Sticky Gel
Overall Width
1.6 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2560
Zoro #
G407662778
UPC #
50707387463255
Country of Origin
Canada
Dimensions
Overall Length
1.36 in
Overall Width
1.6 in
Electrode Size
1.60 in x 1.36 in
Details
Item
Red Dot Monitoring Electrode
Material
Foam
Includes
Foam Tape and Sticky Gel
Features
Application
Intensive
Gel Type
Sticky
Backing Material
Foam
Age Group
Adult
Patient Type
Adult
Monitoring Event
Echo-Cardio, Stress Test, Telemetry/Holter/Event
Skin Type
Normal
Electrode Type
Diaphoretic, Fluid Resistant, Monitoring
Radiolucency
Radiolucent, Radiopaque
Department
Cardiac Rehab, Cath Lab, EMS/ER, ICU/CCU, OR
Wear Time
Up to Five Days
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.