Elec Tape, 180 ftLx3/8"W, 7 mil, White, PK96

  • Mfr # 79, 3/8 in x 60 yd

  • Zoro # G5639557


product price: $1,561.99
/pk 96, $16.27/ea
Free Shipping & Returns

Key Features

Tape Color
White
Series
79
Tape Thickness
7 mil
Performance Temp.
Up to 302 Degrees F
Tape Tensile Strength
150 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79, 3/8 in x 60 yd
Zoro #
G5639557
UPC #
00051138492762
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
3/8"
Length
60 yd.
Duct Tape Width
0.375 in
Duct Tape Length
60 yd
Imperial Tape Length
180 ft
Metric Tape Width
9.52 mm
Imperial Tape Width
3/8 in
Metric Tape Length
54.86 m

Details

Tape Color
White
Series
79
Performance Temp.
Up to 302 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
150 lb/in
Color
White
Material
Acrylic (Adhesive), Glass Cloth (Backing)
Adhesion Strength
30 oz/in
Duct Tape Grade
Utility
Duct Tape Adhesive
Acrylic
Shape
Continuous Roll
Duct Tape Type
Cloth Tape
Standards
ASTM, ASTM D1000
Features
Woven Insulating Glass Cloth Tape Featuring an Acrylic, Pressure-Sensitive Adhesive; Electrically Insulates and Provides Mechanical Protection at Temperatures to 150 Degrees F; Used for Banding and Strapping Applications
Tape Backing Material
Fiberglass Cloth
Number of Adhesive Sides
1
Tape Adhesive Material
Acrylic
Breaking Strength
150 lb/in
Breakdown Voltage
3,000 V
Tape Backing Construction
Cloth
Tape Brand
3M(TM)
Tape Type
Cloth
Elongation
5 %
Insulation Resistance
5.00 x 10^7 megaohm
Adhesion to Steel
30 oz/in
Minimum Tape Performance Temperature
32 Degrees F
Environment
High Temperature
Tape Resistance Properties
Abrasion-Resistant, Solvent-Resistant
Tape Sub-Type
Abrasion-Resistant
Specifications Met
ASTM
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
302 Degrees F
Printed Message
Unprinted
Voltage Rating
600 V
For Temperature Application
High Temperature

Description

Insulating Electrical Tape, Abrasion-Resistant, Fiberglass Cloth, Tape Adhesive Material Acrylic, 3/8 in, 60 yd, 7 mil, 3M(TM), Series 79, White, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 302 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.