Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Red

  • Mfr # 10810

  • Zoro # G0154472


product price: $7.29
/ea

Key Features

Tape Color
Red
Series
35
Tape Thickness
7 mil
Performance Temp.
Up to 220 Degrees F
Tape Tensile Strength
17 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10810
Zoro #
G0154472
UPC #
00054007108108
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
66 ft.
Metric Tape Width
19.05 mm
Imperial Tape Width
3/4 in
Imperial Tape Length
66 ft
Metric Tape Length
20.11 m

Details

Tape Color
Red
Series
35
Performance Temp.
Up to 220 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
17 lb/in
Color
Red
Standards
ASTM, ASTM D1000, CSA, RoHS 2002/95/EC, RoHS, UL 510
Max. Voltage
600
Shape
Continuous Roll
Adhesion Strength
20 oz./in.
Tape Backing Material
Vinyl
Tape Backing Construction
Film
Dielectric Strength
1,250 V/mil
Tape Resistance Properties
Abrasion-Resistant, Flame-Resistant, Moisture-Resistant, UV-Resistant
Product Form
Continuous Roll
Insulation Resistance
1.00 x 10^6 megaohm
Minimum Tape Performance Temperature
32 Degrees F
Voltage Rating
600 V
Adhesive Properties
Aggressive Adhesive, Pressure Sensitive Adhesive
Printed Message
Unprinted
Breaking Strength
17 lb/in
Tape Adhesive Format
Single-Sided
Adhesion to Steel
20 oz/in
Tape Sub-Type
General Purpose
Specifications Met
ASTM, CSA, RoHS, UL
Tape Adhesive Material
Rubber
Tape Brand
3M(TM)
Environment
Indoor/Outdoor
Breakdown Voltage
8,750 V
Elongation
225 %
Sub-Brand
Scotch(R)
Tape Type
Film
Self-extinguishing
Not Self-Extinguishing
Maximum Tape Performance Temperature
221 Degrees F
Tape Properties
Pressure Sensitive Adhesive
Products By Industry
Electrical

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 22 yd, 7 mil, 3M(TM), Scotch(R), Series 35, Red, Minimum Tape Performance Temperature 14 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.