Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

165BL4A;TEMFLEX GENERAL USE

  • Mfr # 7100169429

  • Zoro # G116395936


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Tape Color
Blue
Tape Thickness
6 mil
Length
60 ft
Color
Blue
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100169429
Zoro #
G116395936
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Thickness
6 mil
Length
60 ft
Width
0.75 in

Details

Tape Color
Blue
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.