1700-1X66;TEMFLEX VINYL ELECT.
Mfr # 7000132902
Zoro # G016395920
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Tape Thickness
7 mil
Width
1.0 in
Length
66 ft
Performance Temp.
32 to 176 °F (0 to 80 °C)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000132902
Zoro #
G016395920
UPC #
-
Country of Origin
Unknown
Dimensions
Tape Thickness
7 mil
Width
1.0 in
Length
66 ft
Details
Performance Temp.
32 to 176 °F (0 to 80 °C)
Color
Black
Tape Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.