175BK4A;TEMFLEX GENERAL USE
Mfr # 7100188506
Zoro # G716395930
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Tape Thickness
0.007 in
Performance Temp.
19 to 194°F (-7 to 90 °C)
Length
60 ft
Color
Black
Tape Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100188506
Zoro #
G716395930
UPC #
-
Country of Origin
Unknown
Dimensions
Tape Thickness
0.007 in
Length
60 ft
Width
0.75 in
Details
Performance Temp.
19 to 194°F (-7 to 90 °C)
Color
Black
Tape Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.