Shop 3M ELECTRIC
See all product information
Create Account
300;SCOTCH BARRICADE TAPE, 300
Mfr # 7000132906
Zoro # G816276962
product price:Â
$
65.99
/ea
Key Features
Material
Polyethylene
Color
Yellow
Legend
Caution
Tape Width
3 in
Tape Length
1,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000132906
- Zoro #
- G816276962
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Polyethylene
- Color
- Yellow
- Legend
- Caution