Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70-1X30;SCOTCH SELF-FUSING

  • Mfr # 7000006225

  • Zoro # G816395908


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
12.0 mil
Width
1.0 in
Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000006225
Zoro #
G816395908
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Thickness
12.0 mil
Width
1.0 in
Length
30 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.