Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIRE-RETARDANT ELECTRIC ARC

  • Mfr # 77W-3X20FT

  • Zoro # G216395928


product price: $41.03
/ea

Key Features

Tape Thickness
30.0 mil
Length
20.0 ft
Width
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77W-3X20FT
Zoro #
G216395928
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Thickness
30.0 mil
Length
20.0 ft
Width
3.0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.