Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPER33-3/4X20;SCOTCH SUPER

  • Mfr # 7000058432

  • Zoro # G316395927


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Tape Tensile Strength
15.0 lb/in
Performance Temp.
0 to 221 °F (-18 to 105 °C)
Tape Color
Black
Tape Thickness
7 mil
Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000058432
Zoro #
G316395927
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Thickness
7 mil
Length
20 ft
Width
0.75 in

Details

Tape Tensile Strength
15.0 lb/in
Performance Temp.
0 to 221 °F (-18 to 105 °C)
Tape Color
Black
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.