Zoro Homepage

VINYL ELECTRICAL TAPE BLACK

  • Mfr # 33+-3/4X66FT-X

  • Zoro # G816257749


product price: $15.75
/ea

Key Features

Tape Color
Black
Performance Temp.
0 to 221 °F (-18 to 105 °C)
Length
66 ft
Color
Black
Tape Thickness
7.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33+-3/4X66FT-X
Zoro #
G816257749
UPC #
-
Country of Origin
Unknown

Dimensions

Length
66 ft
Tape Thickness
7.0 mil
Width
0.75 in

Details

Tape Color
Black
Performance Temp.
0 to 221 °F (-18 to 105 °C)
Color
Black
Tape Tensile Strength
15.0 lb/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.