Yes Elastomeric Polymer Flanged Shape, 26 dB, Clear
Mfr # 7000127187
Zoro # G216257714
product price: $216.89
/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
26 dB
Earplug Color
Clear
Reusability
Yes
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000127187
Zoro #
G216257714
UPC #
-
Country of Origin
Unknown
Dimensions
Earplug Size
Regular
Details
Noise Reduction Rating
26 dB
Earplug Color
Clear
Reusability
Yes
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Elastomeric Polymer
Pairs Per Package
400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.