Zoro Homepage

Yes Foam/Thermoplastic Round Shape, 25 dB, Yellow

  • Mfr # 7000127178

  • Zoro # G316257706


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
25 dB
Earplug Color
Yellow
Reusability
Yes
Cord Options
Uncorded
Earplug Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000127178
Zoro #
G316257706
UPC #
-
Country of Origin
Unknown

Dimensions

Earplug Size
Regular

Details

Noise Reduction Rating
25 dB
Earplug Color
Yellow
Reusability
Yes
Cord Options
Uncorded
Earplug Shape
Round
Earplug Material
Foam/Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.