Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, 1 mil, 1/2"x108 ft., PK18

  • Mfr # 92-1/2-36

  • Zoro # G5764543


product price: $780.99
/pk 18, $43.39/ea
Free Shipping & Returns

Key Features

Tape Color
Amber
Series
92
Tape Thickness
1 mil
Performance Temp.
Up to 180 Degrees C
Tape Tensile Strength
30 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-1/2-36
Zoro #
G5764543
UPC #
00054007275381
Country of Origin
United States

Dimensions

Tape Thickness
1 mil
Width
1/2"
Length
36 yd.
Tape Width
1/2 in
Thickness
3 mil
Tape Length
108 ft
Metric Tape Width
12.7 mm
Metric Tape Length
32.92 m
Imperial Tape Width
1/2 in
Imperial Tape Length
108 ft
Imperial Tape WxL
1/2 in x 108 ft

Details

Tape Color
Amber
Series
92
Performance Temp.
Up to 180 Degrees C
Item
Insulating Electrical Tape
Tape Tensile Strength
30 lb/in
Color
Amber
Max. Voltage
7,500
UV Resistance
No
Tape Backing Material
Polyimide
Tape Adhesive Strength
25 oz/in
Temperature Range
32 to 176 Degrees F
Shape
Continuous Roll
Adhesion Strength
25 oz./in.
Tape Shape
Continuous Roll
Material
Backing: Polyimide Film; Adhesive: Acrylic
Standards
RoHS 2011/65/EU, UL 510
Max. Tape Performance Temp.
355 Degrees F
Duct Tape Adhesive
Silicone
Tensile Strength
30 lb./in.
Tape Adhesive
Silicone
Tape Color Family
Yellow
Adhesive
Silicone
Product Form
Continuous Roll
Adhesion to Steel
25 oz/in
Tape Sub-Type
High-Temperature
Tape Type
Film
Tape Backing Construction
Film
Minimum Tape Performance Temperature
-40 Degrees F
Specifications Met
EU, RoHS, UL
Printed Message
Unprinted
Tape Adhesive Material
Silicone
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Voltage Rating
Not Rated
Elongation
55 %
Breakdown Voltage
7,500 V
Tape Resistance Properties
Flame-Resistant, Insulation-Resistant
Insulation Resistance
1.00 x 10^6 megaohm
Self-extinguishing
Yes
Maximum Tape Performance Temperature
356 Degrees F
Self-Extinguishing
Yes
Brand
3M(TM)
Max Tape Performance Temp
356 Degrees F

Description

Insulating Electrical Tape, High-Temperature, Polyimide, Tape Adhesive Material Silicone, 1/2 in, 108 ft, 1 mil, 3M(TM), Series 92, Amber, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 356 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.