Zoro Homepage

Electrical Tape, 1 mil, 7/8"x108 ft., PK11

  • Mfr # 92, 7/8 in x 36 yd

  • Zoro # G5547507


product price: $903.99
/pk 11, $82.18/ea
Free Shipping & Returns

Key Features

Tape Color
Amber
Series
92
Tape Thickness
1 mil
Performance Temp.
Up to 180 Degrees F
Tape Tensile Strength
30 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92, 7/8 in x 36 yd
Zoro #
G5547507
UPC #
00051138497514
Country of Origin
United States

Dimensions

Tape Thickness
1 mil
Width
7/8"
Length
108 ft.
Tape Width
7/8 in
Thickness
3 mil
Tape Length
108 ft
Metric Tape Width
22.22 mm
Imperial Tape Width
7/8 in
Imperial Tape Length
108 ft
Metric Tape Length
32.92 m
Imperial Tape WxL
7/8 in x 108 ft

Details

Tape Color
Amber
Series
92
Performance Temp.
Up to 180 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
30 lb/in
Color
Amber
UV Resistance
No
Max. Tape Performance Temp.
180 Degrees F
Shape
Continuous Roll
Standards
RoHS 2011/65/EU, UL 510
Tensile Strength
30 lb./in.
Tape Color Family
Yellow
Temperature Range
32 to 176 Degrees F
Tape Shape
Continuous Roll
Duct Tape Adhesive
Silicone
Tape Adhesive
Silicone
Max. Voltage
7,500
Material
Polyimide Film
Adhesive
Silicone
Adhesion Strength
25 oz./in.
Tape Adhesive Strength
25 oz/in
Tape Backing Material
Polyimide
Elongation
55 %
Voltage Rating
Not Rated
Specifications Met
EU, RoHS, UL
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Silicone
Insulation Resistance
1.00 x 10^6 megaohm
Minimum Tape Performance Temperature
-40 Degrees F
Tape Sub-Type
High-Temperature
Tape Type
Film
Product Form
Continuous Roll
Self-extinguishing
Yes
Adhesion to Steel
25 oz/in
Breakdown Voltage
7,500 V
Printed Message
Unprinted
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
356 Degrees F
Tape Backing Construction
Film
Tape Resistance Properties
Flame-Resistant, Insulation-Resistant
Self-Extinguishing
Yes
Brand
3M(TM)
Max Tape Performance Temp
356 Degrees F

Description

Insulating Electrical Tape, High-Temperature, Polyimide, Tape Adhesive Material Silicone, 7/8 in, 108 ft, 1 mil, 3M(TM), Series 92, Amber, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 356 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.