Zoro Homepage

Electrical Tape, 1" x 60 yd.

  • Mfr # 1339

  • Zoro # G5790359


product price: $54.99
/ea
Sold in multiples of 2 for $109.98

Key Features

Tape Thickness
6.5 mil
Performance Temp.
32 Degrees to 266 Degrees F
Tape Tensile Strength
275 lb./in.
Color
Translucent
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1339
Zoro #
G5790359
UPC #
888519307724
Country of Origin
United States

Dimensions

Tape Thickness
6.5 mil
Width
1"
Length
60 yd.

Details

Performance Temp.
32 Degrees to 266 Degrees F
Item
Electrical Tape,1" x 60 yd.
Tape Tensile Strength
275 lb./in.
Color
Translucent
Adhesion Strength
35 oz./in.
Features
Material
Acrylic (Adhesive), Filament Reinforced (Backing)
Duct Tape Type
Filament Reinforced Tape
Tape Adhesive Material
Acrylic
Tape Color
Tan

Description

Electrical Tape,1 In. x 60 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.