Zoro Homepage

ElectricalTape, Blk, 3-3/8ydL, 3-3/4inW, PK8

  • Mfr # 2229-3-3/4X10FT

  • Zoro # G5488156


product price: $424.99
/pk 8, $53.12/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
2229
Tape Thickness
125 mil
Performance Temp.
Up to 176 Degrees F
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2229-3-3/4X10FT
Zoro #
G5488156
UPC #
00054007497028
Country of Origin
United States

Dimensions

Tape Thickness
125 mil
Width
3-3/4"
Length
10 ft.
Imperial Tape Width
3 3/4 in
Metric Tape Length
3 m
Imperial Tape Length
10 ft
Metric Tape Width
95.3 mm

Details

Tape Color
Black
Series
2229
Performance Temp.
Up to 176 Degrees F
Item
Insulating Electrical Tape
Color
Black
Max. Voltage
1,000
Material
Backing: Rubber
Standards
ASTM, ASTM D1000, ASTM D150, RoHS, RoHS 2011/65/EU
Tape Backing Material
Rubber
Shape
Continuous Roll
Temperature Range
194 Degrees F
UV Resistance
Yes
Tape Adhesive Format
Self-Fusing
Voltage Rating
1,000 V
Tape Brand
3M(TM)
Product Form
Continuous Roll
Tape Sub-Type
Moisture-Resistant
Tape Conformability
High Conformability
Tape Resistance Properties
Moisture-Resistant, UV-Resistant
Tape Adhesive Material
Mastic
Liner Included
Yes
Dielectric Strength
379 V/mil
Minimum Tape Performance Temperature
32 Degrees F
Maximum Tape Performance Temperature
100 Degrees F
Tape Type
Mastic
Sub-Brand
Scotch(R)
Specifications Met
ASTM, RoHS
Tape Properties
Self-Healing
Tape Tensile Strength
44 N/cm

Description

Electrical Tape, Moisture-Resistant, Rubber, Tape Adhesive Material Mastic, 3 3/4 in, 3 3/8 yd, 125 mil, 3M(TM), Scotch(R), Series 2229, Black, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 194 Degrees F, Voltage Rating 1,000 V, Continuous Roll, Self-Fusing, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.