Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, 1/2"x72yd.

  • Mfr # 3M 5 0.5 X 72YD

  • Zoro # G5542927


product price: $25.49
/ea

Key Features

Tape Thickness
2.5 mil
Color
Translucent
Width
1/2"
Length
72 yd.
Material
Backing: Polyester Film; Adhesive: Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 5 0.5 X 72YD
Zoro #
G5542927
UPC #
888519301722
Country of Origin
Mexico

Dimensions

Tape Thickness
2.5 mil
Width
1/2"
Length
72 yd.

Details

Item
Electrical Tape,1/2"x72yd.
Color
Translucent
Material
Backing: Polyester Film; Adhesive: Acrylic

Description

Electrical Tape,1/2 In.x72yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.