This item is Discontinued.

3M ElectricalTape, Clear, 36ydL, 3/4inW, PK12 62, 3/4 in x 36 yd

This item is Discontinued.

3M

ElectricalTape, Clear, 36ydL, 3/4inW, PK12 (Discontinued)

Mfr # 62, 3/4 in x 36 yd
Zoro # G5672152
UPC # 00051138496166
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62, 3/4 in x 36 yd
Zoro #
G5672152
UPC #
00051138496166
Country of Origin
United States

Dimensions

Tape Thickness
4 mil
Width
3/4"
Length
36 yd.
Metric Tape Width
19.05 mm
Metric Tape Length
32.92 m
Imperial Tape Length
36 yd
Imperial Tape Width
3/4 in

Details

Tape Color
Transparent
Series
62
Performance Temp.
Up to 356 Degrees F
Item
Electrical Tape
Tape Tensile Strength
20 lb/in
Color
Transparent
Duct Tape Adhesive
Silicone
UV Resistance
No
Shape
Continuous Roll
Tape Backing Material
Polytetrafluoroethylene Film
Adhesion Strength
30 oz./in.
Temperature Range
32 Degrees to 356 Degrees F
Material
Backing: PTFE Film; Adhesive: Silicone
Max. Voltage
9,500
Standards
ASTM, ASTM D1000, UL 510
Tape Brand
3M(TM)
Adhesive Properties
Aggressive Adhesive
Voltage Rating
Not Rated
Tape Adhesive Material
Silicone
Tape Type
Insulating Electrical Tape
Tape Properties
Electrically Conductive
Tape Conformability
Highly Conformable
Environment
High Temperature
Liner Included
Liner Included
Specifications Met
ASTM, UL
Product Form
Continuous Roll
Breakdown Voltage
9,500 V
Breaking Strength
20 lb/in
Maximum Tape Performance Temperature
356 Degrees F
National Stock No.
5970000514041
Minimum Tape Performance Temperature
32 Degrees F
Tape Backing Construction
Film
Tape Adhesive Format
Single-Sided
Adhesion to Steel
30 oz/in
Elongation
200 %
Tape Sub-Type
High-Temperature
Insulation Resistance
1.00 x 10^6 megaohm
Self-extinguishing
Self-Extinguishing
For Temperature Application
High Temperature
Flame Retardant
Flame-Retardant

Description

Electrical Tape, High-Temperature, Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, 3/4 in, 36 yd, 4 mil, 3M(TM), Series 62, Transparent, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 356 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.