Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Black, 33-3/8ydL, 6inW, PK4

  • Mfr # 51-UNPRINTED-6x100FT

  • Zoro # G5638875


product price: $577.99
/pk 4, $144.50/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
51
Tape Thickness
20 mil
Performance Temp.
Up to 176 Degrees F
Tape Tensile Strength
40 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51-UNPRINTED-6x100FT
Zoro #
G5638875
UPC #
00054007428091
Country of Origin
United States

Dimensions

Tape Thickness
20 mil
Width
6"
Length
100 ft.
Metric Tape Width
152.4 mm
Imperial Tape Length
100 ft
Imperial Tape Width
6 in
Metric Tape Length
30.48 m

Details

Tape Color
Black
Series
51
Performance Temp.
Up to 176 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
40 lb/in
Color
Black
Duct Tape Adhesive
Rubber
Material
Backing: Vinyl; Adhesive: Rubber
Max. Voltage
2,000
UV Resistance
Yes
Tape Backing Material
Vinyl
Temperature Range
-55 to 176 Degrees F
Shape
Continuous Roll
Standards
ASTM, ASTM D1000, ASTM D3833, ASTM D570, RoHS
Adhesion Strength
30 oz./in.
Adhesive Properties
Pressure Sensitive Adhesive
Tape Adhesive Material
Rubber
Tape Sub-Type
Corrosion-Protection
Tape Adhesive Format
Single-Sided
Environment
Outdoor
Insulation Resistance
1.00 x 10^6 ohm
Tape Conformability
High Conformability
Breakdown Voltage
20,000 V
Dielectric Strength
575 V/mil
Tape Backing Construction
Film
Printed Message
Unprinted
Breaking Strength
40 lb/in
Voltage Rating
Not Rated
Tape Brand
3M(TM)
Specifications Met
ASTM, RoHS
Product Form
Continuous Roll
Tape Properties
Pressure Sensitive Adhesive
Maximum Tape Performance Temperature
176 Degrees F
Sub-Brand
Scotchrap(TM)
Minimum Tape Performance Temperature
-55 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Salt-Resistant, UV-Resistant
Tape Type
Film
Elongation
150 %
Adhesion to Steel
20 oz/in

Description

Electrical Tape, Corrosion-Protection, Vinyl, Tape Adhesive Material Rubber, 6 in, 33 3/8 yd, 20 mil, 3M(TM), Scotchrap(TM), Series 51, Black, Minimum Tape Performance Temperature -55 Degrees F, Maximum Tape Performance Temperature 175 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.