Zoro Homepage

ElectricalTape, Amber, 36ydL, 1inW, PK9

  • Mfr # 1205-1"X36YD

  • Zoro # G5671041


product price: $637.99
/pk 9, $70.89/ea
Free Shipping & Returns

Key Features

Tape Color
Amber
Series
1205
Tape Thickness
3 mil
Performance Temp.
Up to 311 Degrees F
Tape Tensile Strength
30 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205-1"X36YD
Zoro #
G5671041
UPC #
00051138492755
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Width
1"
Length
36 yd.
Imperial Tape Width
1 in
Imperial Tape Length
108 ft
Metric Tape Width
25.4 mm
Metric Tape Length
33 m

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Acrylic, 1 in, 36 yd, 3 mil, 3M(TM), Series 1205, Amber, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 311 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.