Zoro Homepage

Electrical Tape, Black, 10 yd L, 1-1/2 in W, PK12

  • Mfr # 130C-1-1/2x30FT

  • Zoro # G4330261


product price: $585.99
/pk 12, $48.83/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
130C
Tape Thickness
30 mil
Performance Temp.
Up to 194 Degrees F
Tape Tensile Strength
250 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130C-1-1/2x30FT
Zoro #
G4330261
UPC #
00054007417187
Country of Origin
United States

Dimensions

Tape Thickness
30 mil
Width
1-1/2"
Length
30 ft.
Imperial Tape Length
10 yd
Metric Tape Length
9.1 m
Imperial Tape Width
1 1/2 in
Metric Tape Width
38.1 mm

Details

Tape Color
Black
Series
130C
Performance Temp.
Up to 194 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
250 lb-in
Color
Black
Material
Backing: Ethylene Rubber; Adhesive: Rubber Resin
UV Resistance
No
Standards
ASTM, ASTM D4325, ASTM D4388, Type 1, ASTM D4388, Type 2, ASTM D4388, Type 3, HH-I-553C, RoHS, RoHS 2011/65/EU
Shape
Continuous Roll
Temperature Range
266 Degrees F
Tape Backing Material
Ethylene Propylene Rubber
Max. Voltage
69
Maximum Tape Performance Temperature
194 Degrees F
Tape Resistance Properties
UV-Resistant
Breaking Strength
7.5 lb/in
Minimum Tape Performance Temperature
Not Rated
Voltage Rating
69 kV
Tape Adhesive Format
Self-Fusing
Sub-Brand
Scotch(R)
Specifications Met
ASTM, RoHS
Tape Brand
3M(TM)
Liner Included
No
Tape Type
Self-Fusing
Elongation
850 %
Tape Sub-Type
High-Voltage
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Dielectric Strength
750 V/mil
Products By Industry
Electrical

Description

Electrical Tape, High-Voltage, Ethylene Propylene Rubber, Tape Adhesive Material Not Applicable, 1 1/2 in, 10 yd, 30 mil, 3M(TM), Scotch(R), Series 130C, Black, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Voltage Rating 69 kV, Continuous Roll, Self-Fusing, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.