Zoro Homepage

Electrical Tape, Black, 3-3/8 yd L, 2 in W, PK10

  • Mfr # 2228-2x10FT

  • Zoro # G4330094


product price: $503.99
/pk 10, $50.40/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
2228
Tape Thickness
65 mil
Performance Temp.
Up to 176 Degrees F
Tape Tensile Strength
9.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2228-2x10FT
Zoro #
G4330094
UPC #
00054007096566
Country of Origin
United States

Dimensions

Tape Thickness
65 mil
Width
2"
Length
10 ft.
Metric Tape Width
50.8 mm
Metric Tape Length
3 m
Imperial Tape Length
10 ft
Imperial Tape Width
2 in

Details

Tape Color
Black
Series
2228
Performance Temp.
Up to 176 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
9.8 lb/in
Color
Black
Standards
ASTM, ASTM D4388, Type 1, ASTM D4388, Type 2, ASTM D4388, Type 3, RoHS, RoHS 2011/65/EU
Tape Backing Material
Ethylene Propylene Rubber
UV Resistance
Yes
Max. Voltage
1,000
Temperature Range
194 Degrees F
Shape
Continuous Roll
Adhesion Strength
160 oz./in.
Material
Ethylene Propylene Rubber with Liner
Environment
Indoor and Outdoor
Tape Brand
3M(TM)
Tape Sub-Type
Moisture-Resistant
Product Form
Continuous Roll
Minimum Tape Performance Temperature
32 Degrees F
Adhesion to Steel
160 oz/in
Voltage Rating
1,000 V
Dielectric Strength
500 V/mil
Specifications Met
ASTM, RoHS
Liner Included
Yes
National Stock No.
5970013495326
Maximum Tape Performance Temperature
194 Degrees F
Breaking Strength
10 lb/in
Elongation
1,000 %
Tape Resistance Properties
Moisture-Resistant, UV-Resistant
Tape Adhesive Format
Self-Fusing
Tape Type
Mastic
Sub-Brand
Scotch(R)
Tape Conformability
High Conformability
Tape Adhesive Material
Mastic
Self-extinguishing
Not Self-Extinguishing

Description

Electrical Tape, Moisture-Resistant, Ethylene Propylene Rubber, Tape Adhesive Material Mastic, 2 in, 3 3/8 yd, 65 mil, 3M(TM), Scotch(R), Series 2228, Black, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 35 kV, Continuous Roll, Self-Fusing, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.