Zoro Homepage
This item is Discontinued.
3M Electrical Tape, 7 mil, 3/4" x 108 ft., PK48 33-3/4x36YD

Electrical Tape, 7 mil, 3/4" x 108 ft., PK48 (Discontinued)

  • Mfr # 33-3/4x36YD
  • Zoro # G5484692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-3/4x36YD
Zoro #
G5484692
UPC #
00054007101338
Country of Origin
United States

Dimensions

Width
3/4"
Length
108 ft.
Tape Thickness
7.0 mil
Imperial Tape Length
108 ft
Imperial Tape WxL
3/4 in x 108 ft
Metric Tape Width
19 mm
Metric Tape Length
32.9 m
Imperial Tape Width
3/4 in

Description

Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 108 ft, 7 mil, 3M(TM), Scotch(R), Series Super 33+, Black, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.