Zoro Homepage

Electrical Tape, Black, 1-1/2"x72yd.

  • Mfr # 3M 1318-1 1.5 X 72YD-BLACK

  • Zoro # G5547921


product price: $48.85
/ea
Sold in multiples of 8 for $390.80

Key Features

Tape Thickness
2.5 mil
Performance Temp.
Up to 266 Degrees F
Tape Tensile Strength
25 lb/in
Color
Black
Width
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 1318-1 1.5 X 72YD-BLACK
Zoro #
G5547921
UPC #
888519308134
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2.5 mil
Width
1-1/2"
Length
72 yd.

Details

Performance Temp.
Up to 266 Degrees F
Item
Electrical Tape,Black,1-1/2"x72yd.
Tape Tensile Strength
25 lb/in
Color
Black
Adhesion Strength
30 oz./in.
Material
Acrylic (Adhesive), Polyester (Backing)
Features
Has Excellent Flagging Resistance and Solvent Resistance, Making It Well Suited for Applications Where Cleaning Solvents and Mineral Oil are Present; Offers Good Wet Grab, Excellent Shelf Life, Smooth, Even Unwind and is Suitable for Printing and Use on Automated Equipment

Description

Electrical Tape,Black,1-1/2 In.x72yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.