Zoro Homepage

Electrical Tape, Black, 10 yd L, 1 in W

  • Mfr # 23-1X30FT-K

  • Zoro # G516313851


product price: $50.75
/ea

Key Features

Tape Backing Material
Ethylene Propylene Rubber
Tape Color
Black
Performance Temp.
Up to 194 °F
Tape Tensile Strength
8 lb/in
Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-1X30FT-K
Zoro #
G516313851
UPC #
-
Country of Origin
Brazil

Dimensions

Length
30 ft
Width
1 in

Details

Item
Rubber Splicing Tape 23
Tape Backing Material
Ethylene Propylene Rubber
Tape Color
Black
Performance Temp.
Up to 194 °F
Tape Tensile Strength
8 lb/in
Color
Black

Description

Electrical Tape, Ethylene Propylene Rubber, Tape Adhesive Material Not Applicable, 1 in, 10 yd, 30 mil, Series 23, Black, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 194 Degrees F, Voltage Rating 69 kV, Continuous Roll, Self-Fusing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.