Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, Black, 20 yd L, 2 in W

  • Mfr # 1755

  • Zoro # G015699760


product price: $30.49
/ea

Key Features

Tape Color
Black
Series
1755
Tape Thickness
13 mil
Performance Temp.
15 Degrees F to 176 Degrees F
Tape Tensile Strength
48 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755
Zoro #
G015699760
UPC #
00051128572672
Country of Origin
Canada

Dimensions

Tape Thickness
13 mil
Width
2 in
Length
60 ft
Metric Tape Length
18.3 m
Metric Tape Width
50.8 mm

Details

Tape Color
Black
Series
1755
Performance Temp.
15 Degrees F to 176 Degrees F
Item
Friction Tape
Tape Tensile Strength
48 lb/in
Tape Backing Construction
Cloth
Environment
Indoor/Outdoor
Tape Backing Material
Cotton
Tape Type
Friction Tape
Sub-Brand
Temflex(TM)
Tape Properties
Mechanical Protection
Product Form
Continuous Roll
Tape Brand
3M(TM)
Standards
RoHS
Tape Sub-Type
Abrasion-Resistant
Tape Resistance Properties
Abrasion-Protection
Tape Adhesive Material
Rubber
Adhesive Properties
Non-Adhesive
Printed Message
Unprinted
Specifications Met
RoHS
Tape Adhesive Format
Double-Sided
Voltage Rating
600 V
Color
Black

Description

Cotton Friction Tape 1755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.