Zoro Homepage

Electrical Tape, Black, 36 yd L, 1 in W

  • Mfr # 08949

  • Zoro # G016474762


product price: $21.19
/ea

Key Features

Tape Backing Material
Polyvinyl Chloride Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08949
Zoro #
G016474762
UPC #
00054007089490
Country of Origin
United States

Details

Item
Vinyl Electrical Tape
Tape Backing Material
Polyvinyl Chloride Film

Description

Electrical Tape, Polyvinyl Chloride Film, Tape Adhesive Material Rubber, 1 in, 36 yd, 7 mil, Series Super 33, Black, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.