Electrical Tape, Black, 36 yd L, 3/4 in W

  • Mfr # 33+-3/4X108FT
  • Zoro # G104186829
product price: 
$
19.19
/ea

Key Features

Tape Color
Black
Series
Super 33+
Tape Thickness
7 mil
Performance Temp.
0 Degrees F to 221 Degrees F
Tape Tensile Strength
14 lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33+-3/4X108FT
Zoro #
G104186829
UPC #
00068060579966
Country of Origin
United States
Tape Color
Black
Series
Super 33+
Performance Temp.
0 Degrees F to 221 Degrees F
Item
Electrical Tape
Tape Tensile Strength
14 lb/in
Color
Black
Liner Included
Liner Not Included
Adhesive Properties
Pressure Sensitive Adhesive
Environment
Indoor/Outdoor
Tape Resistance Properties
Abrasion-Resistant
Tape Backing Construction
Film
Tape Properties
Pressure Sensitive Adhesive
Tape Type
Insulating Electrical Tape
Tape Sub-Type
General Purpose
Maximum Tape Performance Temperature
221 Degrees F
Adhesion to Steel
60 oz/in
Tape Backing Material
Polyvinyl Chloride Film
Insulation Resistance
1.00 x 10^12 ohm
Tape Conformability
Conformable
Voltage Rating
600 V
Sub-Brand
Scotch(R)
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Minimum Tape Performance Temperature
0 Degrees F
Specifications Met
ASTM, CSA, RoHS, UL
Standards
ASTM, ASTM D1000, CSA, RoHS 2011/65/EU, UL 510
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Dielectric Strength
1,000 V/mil
Elongation
250 %
Breaking Strength
15 lb/in
Self-extinguishing
Self-Extinguishing
Flame Retardant
Flame-Retardant
UV Resistance
UV-Resistant
Moisture Resistance
Moisture-Resistant
Fire Safety Features
Self-Extinguishing

Dimensions

Tape Thickness
7 mil
Width
3/4 in
Length
108 ft
Imperial Tape Width
3/4 in
Imperial Tape Length
36 yd
Metric Tape Length
32.9 m
Metric Tape Width
19 mm

Description

Electrical Tape, General Purpose, Polyvinyl Chloride Film, Tape Adhesive Material Rubber, 3/4 in, 36 yd, 7 mil, 3M(TM), Scotch(R), Series Super 33+, Black, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews