Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, Blk, 1-5/8 yd L, PK12

  • Mfr # SCOTCHFIL

  • Zoro # G4606892


product price: $312.99
/pk 12, $26.08/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
Scotchfil- Electrical Insulation Putty
Tape Thickness
125 mil
Performance Temp.
32 Degrees F to 176 Degrees F
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCOTCHFIL
Zoro #
G4606892
UPC #
00054007417507
Country of Origin
United States

Dimensions

Tape Thickness
125 mil
Width
1-1/2"
Length
5 ft.
Imperial Tape Length
5 ft
Metric Tape Length
1.5 m
Metric Tape Width
38.1 mm
Imperial Tape Width
1 1/2 in

Details

Tape Color
Black
Series
Scotchfil- Electrical Insulation Putty
Performance Temp.
32 Degrees F to 176 Degrees F
Item
Electrical Insulation Putty
Color
Black
Max. Voltage
600
Shape
Continuous Roll
Temperature Range
32 to 176 Degrees F
Standards
ASTM, RoHS, RoHS 2011/65/EU, UL Listed
Tape Backing Material
Mastic
Liner Included
Yes
Tape Type
Mastic
Dielectric Strength
22,000 V/mil
Insulation Resistance
1.00 x 10^6 megaohm
Product Form
Continuous Roll
Specifications Met
ASTM, RoHS, UL
Tape Adhesive Format
Self-Fusing
Tape Adhesive Material
Mastic
Tape Resistance Properties
Moisture-Resistant, UV-Resistant
Tape Brand
3M(TM)
Sub-Brand
Scotchfil(TM)
Environment
Outdoor
Tape Sub-Type
Moisture-Resistant
Voltage Rating
600 V
Elongation
1,000 %
National Stock No.
5970000453699
Self-extinguishing
Not Self-Extinguishing
Products By Industry
Electrical

Description

Electrical Tape, Moisture-Resistant, Mastic, Tape Adhesive Material Mastic, 1 1/2 in, 1 5/8 yd, 125 mil, 3M(TM), Scotchfil(TM), Series Scotchfil, Black, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature Not Applicable, Voltage Rating 600 V, Continuous Roll, Self-Fusing, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.