Zoro Homepage

Electrical Tape, Vinyl, Purple, 20 yd L, 3/4 in W

  • Mfr # 165PR4A

  • Zoro # G603510064


product price: $2.39
/ea

Key Features

Tape Color
Purple
Series
165
Tape Thickness
6 mil
Performance Temp.
32 Degrees F to 194 Degrees F
Tape Tensile Strength
13 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165PR4A
Zoro #
G603510064
UPC #
00076308925741
Country of Origin
Poland

Dimensions

Tape Thickness
6 mil
Width
19 mm
Length
18 3/10 m
Metric Tape Width
19 mm
Imperial Tape Width
3/4 in
Imperial Tape Length
60 ft
Metric Tape Length
18 m

Details

Tape Color
Purple
Series
165
Performance Temp.
32 Degrees F to 194 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
13 lb/in
Color
Purple
Max. Voltage
600 V
Dielectric Strength
1,000 V/mil
Tape Backing Construction
Film
Printed Message
Unprinted
Breaking Strength
13 lb/in
UV Resistance
Yes
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Insulation Resistance
1.00 x 10^6 megaohm
Shape
Continuous Roll
Tape Backing Material
Vinyl
Voltage Rating
600 V
Elongation
200 %
Tape Sub-Type
General Purpose
Adhesion to Steel
18 oz/in
Self-extinguishing
Self-Extinguishing
Standards
CSA, UL Listed, VDE
Adhesion Strength
18 oz/in
Sub-Brand
Temflex(TM)
Tape Type
Film
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant
Specifications Met
CSA, UL, VDE

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 20 yd, 6 mil, 3M(TM), Temflex(TM), Series 165, Purple, Minimum Tape Performance Temperature 14 Degrees F, Maximum Tape Performance Temperature 194 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.